Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ975 SPZ Wrapped Wedge Belt
MECALINE SPZ975 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ975
rubix:
45035767
manufacturer :
857836
ean:
3660338130854
Technical specifications
Profile
spz
Pitch length
975
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ975 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
975
mm
Upper width
9.7
mm
Height
8
mm
Interior length
938
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.95
excl. VAT
/
Each
£
5.94
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES WEDGEBELT 8V ENV 8V1900 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1077MN SUPERHC MN
GATES 9339-02850 SPB2850 SUPERHC
GATES WEDGEBELTSPAMCOG SPA1607MN SUPERHC MN
MECALINE 857711 V-BELT SPA 3382 E
GATES 2ROW SPB VEEBELT SPB2360/2 POWERBAND
WEDGE BELT SPB SECTION SPB2650MC
OPTIBELT SPA 2832 1753546
GATES 9624-61537 SPZ1537 DELTA NARROW
GATES ISO WEDGE BELT SPB7100E
GATES WEDGEBELTSPZMCOG SPZ2280MN SUPERHC MN
MECALINE SPB3170 SPB Wrapped Wedge Belt
GATES 9626-63750 SPB3750 DELTA NARROW
GATES 9333-01757 SUPER HC SPA1757
MECALINE SPA782 WRAPPED WEDGE BELT 2.0