Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC2240 SPC Wrapped Wedge Belt
MECALINE SPC2240 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC2240E
rubix:
45035503
manufacturer :
SPC2240
ean:
3660338272578
Technical specifications
Profile
SPC
Pitch length
2240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2240 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
2240
mm
Upper width
22
mm
Height
18
mm
Interior length
2157
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.18
excl. VAT
/
Each
£
39.82
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 35506002
MECALINE SPA1632 SPA Wrapped Wedge Belt
OPTIBELT SPZ 1587 1768837
GATES 9627-65600 SPC5600 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V2000 SUPERHC
OPTIBELT SPB 2300 1597744
OPTIBELT OPTI REDPOWER BELT SPZ 18376002
MECALINE SPA875 SPA Wrapped Wedge Belt
WEDGE BELT SP M COG
GATES 9624-62500 SPZ2500 DELTA NARROW
OPTIBELT SPZ 18127700 WEDGEBELT SPZ ENV SPZ1812E
OPTIBELT OPTI REDPOWER BELT SPA 22326002
GATES SUPER HC VBELT SPZ1215 SUPERHC
OPTIBELT 3V 335 1609341
GATES 9333-02232 SPA2232 SUPERHC