Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA875 SPA Wrapped Wedge Belt
MECALINE SPA875 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA875
rubix:
45035391
manufacturer :
857598
ean:
3660338128509
Technical specifications
Profile
SPA
Pitch length
875
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA875 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
875
mm
Upper width
12.7
mm
Height
10
mm
Interior length
880
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9339-02720 SPB2720 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 20006002
OPTIBELT SPA 857 1667298
GATES WEDGEBELT 5V ENV 5V630 SUPERHC
GATES 9624-61162 SPZ1162 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1270MN SUPERHC MN
OPTIBELT 5V 1400 1796345
GATES SPZ1200MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1200MC
GATES WEDGEBELT 8V ENV 8V1000 SUPERHC
MECALINE SPA1907 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 1250 1607266
OPTIBELT WEDGEBELTSPAENV SPA 18077700
GATES 4ROW SPB VEEBELT SPB3750/4 POWERBAND
MECALINE SPA1557 SPA Wrapped Wedge Belt
MECALINE SPZ837 WRAPPED WEDGE BELT 2.0