Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1632 SPA Wrapped Wedge Belt
MECALINE SPA1632 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1632
rubix:
45035269
manufacturer :
857644
ean:
3660338128967
Technical specifications
Profile
SPA
Pitch length
1632
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1632 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1632
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1637
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.55
excl. VAT
/
Each
£
16.26
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPZ722 SPZ Wrapped Wedge Belt
GATES 9624-60772 SPZ772 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 14626002
GATES 9624-61762 SPZ1762 DELTA NARROW
OPTIBELT SPA 17077700 SPA1707E WEDGE BELT ENVELOPE
OPTIBELT OPTI REDPOWER BELT SPB 12506002
GATES 9626-62650 SPB2650 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1025MN SUPERHC MN
OPTIBELT WEDGEBELTSPZENV SPZ 16877700
OPTIBELT 8V 1180 1592170
GATES SUPER HC VBELT SPC3350 SUPERHC
MECALINE SPA2500 SPA Wrapped Wedge Belt
GATES WEDGE BELT 3V ENV 3V280 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ662MN SUPERHC MN
OPTIBELT SPC 45007700 WEDGEBELT SPC ENV SPC4500E