References
Gates:SPC5600 DELTA NARROW
Rubix:270A0554
Manufacturer :962765600
EAN:5414465319457

Product details : GATES 962765600 V-BELT SPC5600 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5600 mm |
| Interior length | 5517 mm |
| Outer length | 5630 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ Each
£ 63.96 incl. VAT
- Usually arrives within 14 working days
