Filter Options
CATEGORIES
  • Special glove, chemical resistant (15)
  • Brand

    6 Product(s) with 15 variant(s):

    Relevance
    • ansell:38-514-09
    • rubix:1471469
    • manufacturer :38514090
    • ean:10076490447776
    • Size
      9
    • Length
      350 mm
    • Thickness
      0.35 mm
    £ 40.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • ansell:02-100-10
    • rubix:80115728
    • manufacturer :02100100
    • ean:0076490484613
    • Size
      10
    • Thickness
      0.062 mm
    • Chemical protection value
      ABCEFGHIMS
    £ 10.04 excl. VAT
    / Each
    • In stock: Next day delivery

    • ansell:62-401-09
    • rubix:120A4636
    • manufacturer :62401090
    • ean:3252440018702
    • Size
      9
    • Length
      320 mm
    • Thickness
      1.35 mm
    £ 6.33 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ansell:15-554-10
    • rubix:80907160
    • manufacturer :15554100
    • ean:10076490489851
    • Size
      10
    • Length
      355 mm
    • Chemical protection value
      BCDFIJ
    £ 26.87 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ansell:38-520-09
    • rubix:1471471
    • manufacturer :38520090
    • ean:0076490454395
    • Size
      9
    • Length
      355 mm
    • Thickness
      0.5 mm
    £ 46.85 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • polyco healthline:SC104-10
    • rubix:116A8204
    • Size
      10
    • Chemical protection value
      AKLMNOPT
    • Main material
      Other
    £ 12.55 excl. VAT
    / Each
    • Delivery within 10-15 business days