"ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 10"
AlphaTec 15554
See technical informationSee documentsReferences
Ansell:15-554-10
Rubix:80907160
Manufacturer :15554100
EAN:10076490489851

Documents
Product details : "ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 10"
- One of the only gloves suitable for handling strong organic solvents.
Polyvinyl alcohol coating out-performs most other types of chemical-resistant gloves.
Strengths
- Virtually inert in aromatic and chlorinated solvents
- Comfortable anatomical glove with precurved fingers and winged thumb. Easier to manipulate and less tiring to wear
- Soft two-piece knitted liner. Cushions the hand and absorbs perspiration
- Pre-curved fingers and winged thumb
- Supported glove with interlock cotton liner
Applications
Maintaining lab furniture and equipment|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process|Unexpected leakages spills or other releases
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Size | 10 |
| Length | 355 mm |
| Chemical protection value | bcdfij |
| Main material | cotton |
| ESD | no |
| Colour | red |
| Material | interlock cotton |
Show UNSPSC/ECL@SS
£ 27.58 excl. VAT
/ Each
£ 33.10 incl. VAT
- In stock: Next day delivery