ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 10

AlphaTec 02100

See technical informationSee documents

References

Ansell:02-100-10
Rubix:80115728
Manufacturer :02100100
EAN:0076490484613
ANSELL Gloves BARRIER 02-100 MT 10
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size10
Length380 mm
Chemical protection valueabcefghims
See all Specifications

Documents

Product details : ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 10


    • The AlphaTec 02-100 is a high chemical-resistant, 5 layer laminated glove
    • Hand-specific and ergonomic design.
    • This versatile industrial glove offers wide range chemical resistance.
    • 100% inspected. Each glove is individually air-pressure tested.
    Versatile industrial glove used in various spill and response kits, allowing workers to perform their job with confidence.

    Strengths

    • AQL: 0.065
    • Individually air pressure-tested and 100% inspected
    • Silicone free

    Applications

    Packaging and labelling|Handling application & cleaning tools|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Testing|Charging and blending raw materials|Unexpected leakages spills or other releases
    brand logo
    brand logo
    brand logo
    brand logo

    Technical specifications


    Attributes
    Logistic Weight32 g
    Size10
    Length380 mm
    Chemical protection valueabcefghims
    Main materialhdpe
    ESDno
    Colourwhite
    Thickness0.06 mm
    Materialhppe laminated film
    £ 10.64 excl. VAT
    / Each
    £ 12.77 incl. VAT
    • In stock: Next day delivery

    Size