POLYCO SC104 CHEMPROTEC 44CM MW RUBBER GLOVES 4121X BLK SIZE 10

Reusable Gloves

See technical informationSee documents

References

Polyco Healthline:SC104-10
Rubix:116A8204
EAN:05010699817242
brand logo

Technical specifications

Size10
Chemical protection valueaklmnopt
See all Specifications

Documents

Product details : POLYCO SC104 CHEMPROTEC 44CM MW RUBBER GLOVES 4121X BLK SIZE 10


Strengths

•Performance: Provides protection against a wide range of chemicals and cleaning agents
Protection: Offers good resistance to abrasion hazards
Comfort: Unlined for easy donning, and also allows for an under glove to be worn for added comfort
Heavy Duty: Combines chemical resistance with mechanical protection
Cuff: Beaded cuff provides additional strength and prevents liquid roll back
Styles: Variable weight and lengths available to suit the task in hand

Applications

Construction & Utility;Janitorial;Waste;Management and Local Authority

Technical specifications


Attributes
Size10
Chemical protection valueaklmnopt
Packaging1 pair polybag;20 pairs case
Colourblack
Materialunlined natural rubber
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
  • In stock: Next day delivery