ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 9


AlphaTec 38514

References
ansell:38-514-09
rubix:1471469
manufacturer :38514090
ean:10076490447776
ANSELL Gloves CHEMT EK 38-514 MT 9
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
Length350 mm
Chemical protection valueABCIKMP
See all Specifications

Product details : ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 9


  • The glove provides the best resistance to the most aggressive chemicals, without compromising dexterity or comfort.
  • Flexible and excellent dexterity, designed for comfort  with a natural, curved ergonomic shape and soft feel.
The thinnest butyl glove providing the best resistance to the most aggressive chemicals with dexterity and comfort.

Strengths

  • 38-514 offers superior protection against aldehydes, ketones and esters as well as concentrated mineral acids
  • The glove is very flexible and provides excellent dexterity
  • Designed for comfort, with a natural, curved ergonomic shape and soft feel, they offer easy donning and good grip
  • The absence of latex proteins means there’s no risk of latex allergies
  • Rough finish on the hand section of the glove for safer handling

Applications

Equipment repair & maintenance|Loading and unloading of proces equipment|Handling incoming goods|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Charging and blending raw materials|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process|Unexpected leakages spills or other releases
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight84 g
Size9
Length350 mm
Chemical protection valueABCIKMP
Main materialOther
Food contactNo
ESDNo
ColourBlack
Thickness0.35 mm
Show UNSPSC/ECL@SS
£ 43.54 excl. VAT
/ Each
£ 52.25 incl. VAT
  • In stock: Next day delivery