AlphaTec 38520
Size | 9 |
---|---|
Length | 355 mm |
Chemical protection value | BIK |
Logistic Weight | 116 g |
---|---|
Size | 9 |
Length | 355 mm |
Chemical protection value | BIK |
Main material | Other |
Food contact | No |
Colour | Black |
Thickness | 0.5 mm |
Material | Butyl polymer |
Delivery usually within ( 11 ) days