SMC AS3201F-03-10SA SPEED CONTROLLER


Speed Controller Series AS###1F-#A

References
smc:AS3201F-03-10SA
rubix:120A1521

Product details : SMC AS3201F-03-10SA SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 3 (3/8)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: 03 (3/8)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø10
Seal: S (w/Sealant)
Made to Order: None

Technical specifications


Attributes
Connecting diameter3/8 ''
Metric exterior tube diameter10 mm
ThreadingImperial
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
  • Delivery usually within ( 4 ) days