FESTO 8068732 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-G38-Q10
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-G38-Q10
Rubix:263A6712
Manufacturer :8068732
EAN:4052568454449

Technical specifications
| Type of coupling | qs-10 (connection 1) ; g3/8 (connection 2) |
|---|---|
| Type | one-way throttle check valve for the outlet |
Product details : FESTO 8068732 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-G38-Q10
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | qs-10 (connection 1) ; g3/8 (connection 2) |
|---|---|
| Type | one-way throttle check valve for the outlet |
| Material | pbt (housing) |
| Flow | 96000 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe-le-t |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Delivery usually within ( 2 ) days