SMC AS3201F-G03-12A SPEED CONTROLLER


Speed Controller

References
smc:AS3201F-G03-12A
rubix:393A9330
manufacturer :01187418

Product details : SMC AS3201F-G03-12A SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Strengths

•Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (grey handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
No attributes to display for this product
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
  • Usually arrives within 14 working days