NSK SPHERICAL ROLLER BRG 22211EAKE4C3

Spherical Roller Bearing: 22211 Series

See technical information
References
NSK:22211EAKE4C3
Rubix:100A1278
Manufacturer :22211EAKE4C3 N
EAN:00029176411120
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22211EAKE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Strengths

Withstands radial and axial loads in both directions. Compensates for misalignment.

Applications

Designed for use in the most difficult conditions.

Technical specifications


Attributes
Logistic Weight800 g
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed5300 rpm
Limit speed6700 rpm
Basic static load, radial - C0r144000 N
Basic dynamic load, radial - Cr149000 N
Show UNSPSC/ECL@SS
£ 65.46 excl. VAT
/ Each
£ 78.55 incl. VAT
  • Delivery usually within ( 2 ) days