NSK SPHERICAL ROLLER BEARING 24072CAME4C3
NSK Spherical Roller Bearing: 24072 Series
See technical informationReferences
NSK:24072CAME4C3
Rubix:100A8039
Manufacturer :24072CAME4C3 N
EAN:00029176426148





Product details : NSK SPHERICAL ROLLER BEARING 24072CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 145000 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 540 mm |
| Width | 180 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 630 rpm |
| Limit speed | 600 rpm |
| Basic static load, radial - C0r | 6100000 N |
| Basic dynamic load, radial - Cr | 3650000 N |
Show UNSPSC/ECL@SS
£ 8,379.90 excl. VAT
/ Each
£ 10,055.88 incl. VAT
- Usually arrives within 14 working days
