NSK SPHERICAL ROLLER BRG 22214EAE4C3

Spherical Roller Bearing: 22214 Series

See technical information
References
NSK:22214EAE4C3
Rubix:100A1094
Manufacturer :22214EAE4C3 N
EAN:00029176411229
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22214EAE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Strengths

Withstands radial and axial loads in both directions. Compensates for misalignment.

Applications

Designed for use in the most difficult conditions.

Technical specifications


Attributes
Logistic Weight1640 g
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed4500 rpm
Limit speed5300 rpm
Basic static load, radial - C0r232000 N
Basic dynamic load, radial - Cr225000 N
Show UNSPSC/ECL@SS
£ 87.09 excl. VAT
/ Each
£ 104.51 incl. VAT
  • In stock: Next day delivery