References
FAG:23980-B-K-MB-T52BW-C3
Rubix:234A4899
Manufacturer :0190430900030
EAN:4026677858610

Product details : FAG 23980-B-K-MB-T52BW-C3 SPHERICAL ROLLER BEARING
Spherical roller bearings 239..-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
Technical specifications
Attributes
| Logistic Weight | 72500 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 540 mm |
| Width | 106 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Thickness | 106 mm |
| Reference speed | 710 rpm |
| Limit speed | 1290 rpm |
| Basic static load, radial - C0r | 4150000 N |
| Basic dynamic load, radial - Cr | 1830000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 5,440.46 excl. VAT
/ Each
£ 6,528.55 incl. VAT
- Usually arrives within 14 working days
