NSK 22216CAME4C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing: 22216 Series
See technical informationReferences
NSK:22216CAME4C3S11
Rubix:230A0204




Product details : NSK 22216CAME4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 97.90 excl. VAT
/ Each
£ 117.48 incl. VAT
- Usually arrives within 14 working days
