SNR 23048EMKW33C4 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 23048EMKW33C4

See technical information
References
SNR:23048EMKW33C4
Rubix:204A5837
EAN:3413521088568
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter360 mm
Width92 mm
See all Specifications

Product details : SNR 23048EMKW33C4 SPHERICAL ROLLER BEARING


Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Logistics dimensions (L x W x H)360x360x92 mm
Logistic Weight31000 g
Inner diameter240 mm
Outer diameter360 mm
Width92 mm
Bearing Clearancec4
Cagebrass
Sealingopen
Reference speed1400 rpm
Limit speed2000 rpm
Basic static load, radial - C0r2350000 N
Basic dynamic load, radial - Cr1310000 N
Show UNSPSC/ECL@SS
£ 1,264.29 excl. VAT
/ Each
£ 1,517.15 incl. VAT
  • Usually arrives within 14 working days