Spherical roller bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 520 mm |
Width | 106 mm |
Logistic Weight | 70000 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 520 mm |
Width | 106 mm |
Bearing Clearance | CN |
Series | 239..-MB |
Cage | Brass |
Reference speed | 750 rpm |
Limit speed | 1340 rpm |
Basic static load, radial - C0r | 4000000 N |
Basic dynamic load, radial - Cr | 1780000 N |
Sealing | Open |
Usually arrives within 14 working days