References
NSK:22308EAKE4
Rubix:104A3354
Manufacturer :22308EAKE4 N
EAN:0029176624353




Product details : NSK SPHERICAL ROLLER BRG 22308EAKE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5600 rpm |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 170000 N |
Show UNSPSC/ECL@SS
£ 65.99 excl. VAT
/ Each
£ 79.19 incl. VAT
- Usually arrives within 14 working days
