Spherical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | C4 |
Cage | Brass |
Reference speed | 5100 rpm |
Basic static load, radial - C0r | 169000 N |
Basic dynamic load, radial - Cr | 180000 N |
Usually arrives within 14 working days