References
NSK:22316EAE4
Rubix:104A2960
Manufacturer :22316EAE4 N
EAN:00029176411854





Product details : NSK SPHERICAL ROLLER BRG 22316EAE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3200 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 565000 N |
| Basic dynamic load, radial - Cr | 540000 N |
Show UNSPSC/ECL@SS
£ 209.16 excl. VAT
/ Each
£ 250.99 incl. VAT
- Delivery usually within ( 2 ) days
