References
NSK:22320EAE4
Rubix:132A1103
Manufacturer :22320EAE4 N
EAN:00029176416279





Product details : NSK SPHERROLLER BEARING 22320EAE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 12700 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 391.24 excl. VAT
/ Each
£ 469.49 incl. VAT
- Delivery usually within ( 2 ) days
