NSK 23034CDE4C4 SPHERICAL ROLLER BEARING EACH
Spherical Roller Bearing: 23034 Series
See technical informationReferences
NSK:23034 CDE4C4
Rubix:242A0876
EAN:00029176523786





Product details : NSK 23034CDE4C4 SPHERICAL ROLLER BEARING EACH
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 67 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 1090000 N |
| Basic dynamic load, radial - Cr | 640000 N |
Show UNSPSC/ECL@SS
£ 442.99 excl. VAT
/ Each
£ 531.59 incl. VAT
- Usually arrives within 14 working days
