Spherical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 3350000 N |
Basic dynamic load, radial - Cr | 2490000 N |
Usually arrives within 14 working days