NSK 23226CKE4C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing: 23226 Series
See technical informationReferences
NSK:23226CKE4C3
Rubix:230A0238
Manufacturer :23226CKE4C3 N
EAN:00029176010040





Product details : NSK 23226CKE4C3 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 14080 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 1080000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 370.93 excl. VAT
/ Each
£ 445.12 incl. VAT
- Usually arrives within 14 working days
