References
Timken:22226EMW33
Rubix:397A1311
EAN:0087796228764

Product details : TIMKEN 22226EMW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 11.3 kg |
| Reference speed | 2400 rpm |
| Limit speed | 2900 rpm |
| Basic static load, radial - C0r | 945000 N |
| Basic dynamic load, radial - Cr | 757000 N |
Show UNSPSC/ECL@SS
£ 293.14 excl. VAT
/ Each
£ 351.77 incl. VAT
- Delivery usually within ( 7 ) days
