TIMKEN 22313EMW33W800 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22313 EMW33W800
Rubix:397A2729
EAN:0087796313804

Product details : TIMKEN 22313EMW33W800 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 3.6 kg |
| Reference speed | 4600 rpm |
| Limit speed | 5110 rpm |
| Basic static load, radial - C0r | 346000 N |
| Basic dynamic load, radial - Cr | 344000 N |
| Heat Stabilization | dimensionally stabilized up to 200 °c (392 °f) (standard for timken spherical roller bearings); higher stabilization levels available on request, |
Show UNSPSC/ECL@SS
£ 115.70 excl. VAT
/ Each
£ 138.84 incl. VAT
- Usually arrives within 14 working days
