NTN 22330EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22330.EMW33
See technical informationReferences
NTN:22330EMW33
Rubix:204A5610
Manufacturer :22330.EMW33
EAN:3413521059926



Product details : NTN 22330EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 41.99 kg |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1500 N |
Show UNSPSC/ECL@SS
£ 1,335.62 excl. VAT
/ Each
£ 1,602.74 incl. VAT
- Usually arrives within 14 working days
