TIMKEN 22313KEMW33W800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22313 KEMW33W800C4
Rubix:248A9865
EAN:0087796238541



Product details : TIMKEN 22313KEMW33W800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 3.6 kg |
| Reference speed | 4600 rpm |
| Limit speed | 5110 rpm |
| Basic static load, radial - C0r | 346000 N |
| Basic dynamic load, radial - Cr | 344000 N |
Show UNSPSC/ECL@SS
£ 124.31 excl. VAT
/ Each
£ 149.17 incl. VAT
- Delivery usually within ( 7 ) days
