References
Timken:22340 EMBW33W45A
Rubix:249A1269
EAN:0087796027930

Product details : TIMKEN 22340EMBW33W45A SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 138 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1640 rpm |
| Basic static load, radial - C0r | 2930000 N |
| Basic dynamic load, radial - Cr | 2470000 N |
Show UNSPSC/ECL@SS
£ 1,858.20 excl. VAT
/ Each
£ 2,229.84 incl. VAT
- Delivery usually within ( 7 ) days
