TIMKEN 22315EMW33W800 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22315 EMW33W800
Rubix:397A2737
EAN:0087796303409

Product details : TIMKEN 22315EMW33W800 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 5.4 kg |
| Reference speed | 4100 rpm |
| Limit speed | 4750 rpm |
| Basic static load, radial - C0r | 478000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 154.91 excl. VAT
/ Each
£ 185.89 incl. VAT
- Usually arrives within 14 working days
