FAG 24032-BE-XL-K30-C4 SPHERICAL ROLLER BEARING
Spherical roller bearing on 2 rows of rollers
See technical informationReferences
FAG:24032-BE-XL-K30-C4
Rubix:456A9151
Manufacturer :0595117700040
EAN:4012802322736

Product details : FAG 24032-BE-XL-K30-C4 SPHERICAL ROLLER BEARING
Spherical roller bearings 240..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
Technical specifications
Attributes
| Logistic Weight | 12500 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 80 mm |
| Weight | 12.27 kg |
| Reference speed | 1660 rpm |
| Limit speed | 2550 rpm |
| Basic static load, radial - C0r | 1240000 N |
| Basic dynamic load, radial - Cr | 770000 N |
Show UNSPSC/ECL@SS
£ 560.80 excl. VAT
/ Each
£ 672.96 incl. VAT
- Usually arrives within 14 working days
