NTN 23122EAKW33C2 SPHERICAL ROLLER BEARING
Spherical roller bearing with two rows of rollers, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
See technical informationReferences
NTN:23122EAKW33C2
Rubix:394A7571
EAN:3413521920332



Product details : NTN 23122EAKW33C2 SPHERICAL ROLLER BEARING
The spherical roller bearing with 2 rows of rollers supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: regimes of shocks or vibrations (crushers, vibrating screens, heavy handling, ... Avec ULTAGE, NTN offre en standard des performances d'endurance et de longévité inégalées.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are prized for absorbing misalignment and shocks and vibrations, and for operating in polluted environments.
-Mines and quarries
-Cement plants
-Conveyors
-Steel industry
-Reducers
-Agriculture
-Railway
-Wind power
-Pulp and paper industry
-Rail transport
-Construction machinery : road construction, graders...
-Handling, lifting
-Elevators : Sealed series
-Industrial fans
-Pellets
-Mines and quarries
-Cement plants
-Conveyors
-Steel industry
-Reducers
-Agriculture
-Railway
-Wind power
-Pulp and paper industry
-Rail transport
-Construction machinery : road construction, graders...
-Handling, lifting
-Elevators : Sealed series
-Industrial fans
-Pellets
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 56 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Thickness | 56 mm |
| Weight | 5.49 kg |
| Reference speed | 3000 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 669000 N |
| Basic dynamic load, radial - Cr | 547000 N |
| Heat Stabilization | no heat stabilization (no ts2/ts3/ts4 prefix present in part number) |
Show UNSPSC/ECL@SS
£ 256.17 excl. VAT
/ Each
£ 307.40 incl. VAT
- Usually arrives within 14 working days
