Spherical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 192x192x70 mm |
---|---|
Logistic Weight | 7385 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C4 Special |
Series | 22300 |
Cage | Brass |
Reference speed | 3200 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 604000 N |
Basic dynamic load, radial - Cr | 599000 N |
Sealing | Open |
Usually arrives within 14 working days