Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 112 mm |
Logistics dimensions (L x W x H) | 112x320x320 mm |
---|---|
Logistic Weight | 37800 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 112 mm |
Bearing Clearance | C3 |
Series | 232..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 1090 rpm |
Limit speed | 2010 rpm |
Basic static load, radial - C0r | 2340000 N |
Basic dynamic load, radial - Cr | 1720000 N |
Sealing | Open |
In stock: Next day delivery