Spherical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistic Weight | 3540 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 223..-E1A-XL-MA-T41A |
Cage | Brass |
Reference speed | 3800 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 350000 N |
Sealing | Open |
Usually arrives within 14 working days