References
FAG:23332-A-MA-T41B
Rubix:152A6009
Manufacturer :0190387040000
EAN:4012801298964

Product details : FAG 23332-A-MA-T41B SPHERICAL ROLLER BEARING
Spherical roller bearing
Technical specifications
Attributes
| Logistic Weight | 61300 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 136 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 3,443.03 excl. VAT
/ Each
£ 4,131.64 incl. VAT
- Usually arrives within 14 working days
