Spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 174 mm |
Logistic Weight | 143000 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 174 mm |
Bearing Clearance | C3 |
Series | 232..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 690 rpm |
Limit speed | 1360 rpm |
Basic static load, radial - C0r | 4750000 N |
Basic dynamic load, radial - Cr | 3350000 N |
Sealing | Open |
Usually arrives within 14 working days