Spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 180 mm |
Logistic Weight | 110900 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 440 mm |
Width | 180 mm |
Bearing Clearance | c3 |
Series | 241..-be-xl |
Reference speed | 560 rpm |
Limit speed | 1290 rpm |
Basic static load, radial - C0r | 4900000 N |
Basic dynamic load, radial - Cr | 3150000 N |
Sealing | open |
Usually arrives within 14 working days