Spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 74 mm |
Logistic Weight | 16000 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 74 mm |
Bearing Clearance | CN |
Series | 230..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 1760 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1450000 N |
Basic dynamic load, radial - Cr | 1040000 N |
Sealing | Open |
Usually arrives within 14 working days