Spherical Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 615,9 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C4 |
Series | 222CE |
Cage | Steel |
Reference speed | 7000 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 108 N |
Basic dynamic load, radial - Cr | 107 N |
Sealing | Open |
Usually arrives within 14 working days