Spherical roller bearing SKF
Inner diameter | 420 mm |
---|---|
Outer diameter | 560 mm |
Width | 106 mm |
Logistics dimensions (L x W x H) | 106x560x560 mm |
---|---|
Logistic Weight | 74500 g |
Inner diameter | 420 mm |
Outer diameter | 560 mm |
Width | 106 mm |
Bearing Clearance | cn |
Series | 239c |
Reference speed | 1000 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 4150000 N |
Basic dynamic load, radial - Cr | 1760000 N |
Sealing | open |
Usually arrives within 14 working days