Spherical Roller Bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 480 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x480x480 mm |
---|---|
Logistic Weight | 44380 g |
Inner diameter | 360 mm |
Outer diameter | 480 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 239C |
Reference speed | 1200 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 2750000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Sealing | Open |
Usually arrives within 14 working days