RHP Spherical Roller Bearing: 23030 Series
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher
Logistic Weight | 8260 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 56 mm |
Series | 230 |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 815000 N |
Basic dynamic load, radial - Cr | 470000 N |
Usually arrives within 14 working days