Spherical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 801,1 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | c4 |
Series | 222ce |
Cage | steel |
Reference speed | 6300 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 127 N |
Basic dynamic load, radial - Cr | 129 N |
Sealing | open |
Usually arrives within 14 working days