TIMKEN 21310EJW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:21310 EJW33C3
Rubix:105A3169
EAN:0087796135383





Documents
Product details : TIMKEN 21310EJW33C3 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5900 rpm |
| Limit speed | 7710 rpm |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 55.04 excl. VAT
/ Each
£ 66.05 incl. VAT
- Usually arrives within 14 working days
