Spherical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x115x115 mm |
---|---|
Logistic Weight | 1425,1 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | 240C |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 232 N |
Basic dynamic load, radial - Cr | 181 N |
Sealing | Open |
Usually arrives within 14 working days